This product requires certification to purchase.

1 in. OD Weld T316L Stainless Steel End Cap

VNE Corporation

1 in. OD Weld T316L Stainless Steel End Cap

  • Fast #
  • Part #VTEG16A6LPLJ
  • Item #8025208
  • Manufacturer Part #TEG16A6L1.5-PL
4.2 out of 5 Customer Rating
Brand image
VNE Corporation

1 in. OD Weld T316L Stainless Steel End Cap

  • Fast #
  • Part #VTEG16A6LPLJ
  • Item #8025208
  • Manufacturer Part #TEG16A6L1.5-PL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Cap
Material
Stainless Steel
Warranty & Product Information
Application
Residential