This product requires certification to purchase.

1 in. 150# RF FLG A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

Vogt Valves

573 Series 1 in. 150# RF FLG A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

  • Fast #
  • Part #V573G
  • Item #387698
  • Manufacturer Part #GPB15VV001001
5 out of 5 Customer Rating
Brand image
Vogt Valves

573 Series 1 in. 150# RF FLG A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

  • Fast #
  • Part #V573G
  • Item #387698
  • Manufacturer Part #GPB15VV001001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Round bolted bonnet
  • Spiral wound gasket
  • Horizontal type
  • Piston check
  • Integral seat
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
5 in
Pressure Class
150#, 285#
Valve Size
1 in
Weight
10.1 lb
Characteristics & Features
Collection
573 Series
Installation Type
Horizontal Mount
Material
Forged Steel, Stainless Steel
Material Type
A105, CR 13
Valve Body Material
Forged Steel
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Port Opening
Standard Port
Valve Type
Piston Check Valve
Electrical & Operational Information
Pressure - High
285
Warranty & Product Information
API
API 602
ASME
ASME B16.10, ASME B16.34, ASME B16.5
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
ISO
ISO 15761
MSS
MSS SP-25, MSS SP-6
NSF Certified
No
Recommended Valve Application
Gas, Oil
UL Listed
No
UPC
698554001798