This product requires certification to purchase.

1/2 in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

Vogt Valves

701 Series 1/2 in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

  • Fast #
  • Part #V701D
  • Item #82912
  • Manufacturer Part #GPA83VV001001
4.3 out of 5 Customer Rating
Brand image
Vogt Valves

701 Series 1/2 in. 800# Thrd A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602

  • Fast #
  • Part #V701D
  • Item #82912
  • Manufacturer Part #GPA83VV001001
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 529
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Spiral wound gasket
  • Horizontal type
  • Piston check
  • Conventional port
  • Round bolted bonnet
  • Integral seat
  • ASME B16.34
  • API 602
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-3/4 in
Pressure Class
800#
Valve Size
1/2 in
Weight
3.6 lb
Characteristics & Features
Collection
701 Series
Material
Forged Steel, Stainless Steel
Material Type
316, CR 13
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Port Opening
Standard Port
Valve Seat Material
316 Stainless Steel
Valve Type
Piston Check Valve
Electrical & Operational Information
Pressure - High
1975
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A-105, ASTM A-182 F316
NSF Certified
No
UL Listed
No
UPC
698554001941