This product requires certification to purchase.

1-1/2 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

Vogt Valves

Flowserve® 1-1/2 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #V13111J
  • Item #389245
  • Manufacturer Part #AAA87VV001001
5 out of 5 Customer Rating
Brand image
Vogt Valves

Flowserve® 1-1/2 in. 800# Thrd A105 T8 Gate Valve Full Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #V13111J
  • Item #389245
  • Manufacturer Part #AAA87VV001001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Length (in)
7 in
Length
5-1/4 in
Pressure Class
800#
Valve Size
1-1/2 in
Weight
23 lb
Characteristics & Features
Coating
Hardfaced
Collection
Flowserve®
Material
Carbon Steel
Material Type
A105, CR 13
Valve Body Material
Carbon Steel
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Seat Material
13% Cr
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Pressure - High
1975
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A105
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
698554012015