This product requires certification to purchase.

Towel Holder in Matte Black

Volkano®

Cinder Towel Holder in Matte Black

  • Fast #
  • Part #IV3215
  • Item #7747936
  • Manufacturer Part #V3215
5 out of 5 Customer Rating
Brand image
Volkano®

Cinder Towel Holder in Matte Black

  • Fast #
  • Part #IV3215
  • Item #7747936
  • Manufacturer Part #V3215
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Cinder Series has a lower profile than most of the other Volkano Series while maintaining the same feeling of energy
  • With its square corners and chiseled aesthetic, the Cinder towel hook blends into the bathroom landscape
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Height
1 in
Projection
1-1/4 in
Width
2-1/2 in
Characteristics & Features
Collection
Cinder
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
IV3215
UPC
840873013406