This product requires certification to purchase.

Toothbrush Holder in Matte Black

Volkano®

Volkano Fire Series Toothbrush Holder in Matte Black

  • Fast #
  • Part #IV5555
  • Item #7748003
  • Manufacturer Part #V5555
5 out of 5 Customer Rating
Brand image
Volkano®

Volkano Fire Series Toothbrush Holder in Matte Black

  • Fast #
  • Part #IV5555
  • Item #7748003
  • Manufacturer Part #V5555
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Characteristics & Features
Collection
Volkano Fire Series
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
IZ20707
UPC
840873015271