This product requires certification to purchase.

Dyer Booster Fan with Integrated Lint Trap

Vortex Powerfans

Dyer Booster Fan with Integrated Lint Trap

  • Fast #
  • Part #PANDBFDEDPV
  • Item #10216851
  • Manufacturer Part #DBF-DEDPV
3.9 out of 5 Customer Rating
Brand image
Vortex Powerfans

Dyer Booster Fan with Integrated Lint Trap

  • Fast #
  • Part #PANDBFDEDPV
  • Item #10216851
  • Manufacturer Part #DBF-DEDPV
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • AMCA Air Listed
  • Integrated lint trap
  • Low pressure drop
  • 50 in² nylon mesh
  • Reduce drying times and energy consumption
  • Unit can be easily removed from housing for maintenance
  • Powered by a backward curved impeller boosting air up to 130'
  • Quick and easier maintenance cleaning
  • Fast and easy wall mounted installation
  • Requires Certification
Dimensions & Measurements
CFM
1082 ft3/min
Diameter
12-1/5 in
Gauge (metal)
18 ga
Height
13-1/2 in
Length
12-1/5 in
Maximum Airflow
1082
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Vertical
Material
Plastic, Metal
Vent Duct Shape
Round
Electrical & Operational Information
AMP
0.56
Maximum Temperature
140
Minimum Temperature
-13
Temperature Range
13 to 140 Deg F
Volts
120V
Watts
68 W
Warranty & Product Information
Application
Construction
Energy Star Compliant
No
GSA Approved
No
NSF Certified
No
Product Type
Dryer Booster Kit
Type
PANDBFDEDPV
UL Listed
UL 507
UPC
628507102050