This product requires certification to purchase.

2.8W 5in. Wide Horizontal LED Step and Wall Light in Bronze

WAC Lighting

2.8W 5in. Wide Horizontal LED Step and Wall Light in Bronze

  • Fast #
  • Part #W401130BZ
  • Item #7643511
  • Manufacturer Part #4011-30BZ
3.4 out of 5 Customer Rating
Brand image
WAC Lighting

2.8W 5in. Wide Horizontal LED Step and Wall Light in Bronze

  • Fast #
  • Part #W401130BZ
  • Item #7643511
  • Manufacturer Part #4011-30BZ
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Step and wall lights are manufactured with a stainless steel, aluminum, or brass construction available in a variety of finishes. Brass and Stainless Steel may provide enhanced protection against corrosive elements and is recommended in coastal and marine grade environments.
  • Factory sealed water tight and IP66 rated for protection against high-pressure water jets and outdoor elements.
  • Magnetic (preferred) or Electronic Power supply is required.
  • Use EN-1260-R2 power supply when wiring indoors with direct line voltage, or a WAC Landscape transformer for outdoors applications.
  • High Powered LED, Input: 9-15V AC, Power: 2W (3VA), Brightness: up to 68Lm, CRI: 90, Rated Hours: 60,000.
  • Standards: UL & cUL 1838 and IP66 Rated for Wet Locations.
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
5 in
Width
4-13/100 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Aluminum Alloy
Number of Lights
1
Electrical & Operational Information
Number Of Hours
60000 hr
Power Source
Hardwired
Volts
12V
Watts
2 W
Warranty & Product Information
ETL Listed
No
Type
W401130BZ
UL Listed
Yes
UPC
790576392424