This product requires certification to purchase.

2W 1-Light Integrated LED Path Light in Black

WAC Lighting

2W 1-Light Integrated LED Path Light in Black

  • Fast #
  • Part #W401127BK
  • Item #7773400
  • Manufacturer Part #4011-27BK
4.5 out of 5 Customer Rating
Brand image
WAC Lighting

2W 1-Light Integrated LED Path Light in Black

  • Fast #
  • Part #W401127BK
  • Item #7773400
  • Manufacturer Part #4011-27BK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Step and wall lights are manufactured with a stainless steel, aluminum, or brass construction available in a variety of finishes. Brass and stainless steel may provide enhanced protection against corrosive elements and is recommended in coastal and marine grade environments
  • Factory sealed water tight and IP66 rated for protection against high-pressure water jets and outdoor elements
  • Magnetic (preferred) or electronic power supply is required
  • Use EN-1260-R2 power supply when wiring indoors with direct line voltage, or a WAC Landscape transformer for outdoors applications
  • High powered LED, Input: 9-15V AC, power: 2 W (3 VA), brightness: up to 68 lm, CRI: 90, rated hours: 60,000
  • Standards: UL & cUL 1838 and IP66 rated for wet locations
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
1-1/2 in
Width
5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
2700
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Aluminum Alloy
Number of Lights
1
Electrical & Operational Information
Number Of Hours
60000 hr
Power Source
Hardwired
Volts
9/15V
Watts
2 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
790576420776