This product requires certification to purchase.

3.5W 120VAC 1-Light Integrated LED Path Light in White

WAC Lighting

3.5W 120VAC 1-Light Integrated LED Path Light in White

  • Fast #
  • Part #WWLLED130CWT
  • Item #7773201
  • Manufacturer Part #WL-LED130-C-WT
3.4 out of 5 Customer Rating
Brand image
WAC Lighting

3.5W 120VAC 1-Light Integrated LED Path Light in White

  • Fast #
  • Part #WWLLED130CWT
  • Item #7773201
  • Manufacturer Part #WL-LED130-C-WT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments. Magnetic faceplate installation with tamper proof non-visible hardware
  • Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 compliant in 120V
  • Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed nickel finishes are only for interior use
  • Smooth and continuous ELV dimming to 10% with an electronic low voltage dimmer
  • Replaceable LED module available in multiple color options (blue, red, amber), power consumption: 3.5 W, CRI: 90, 50,000 hours rated life
  • Standards: ETL &c ETL listed. Fits into 2" x 4" J-box with minimum inside dimensions of 3" L x 2" W x 2" D
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Height
3-1/8 in
Length
1-1/2 in
Width
5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120VAC
Watts
3.5 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
790576458649