This product requires certification to purchase.

4-1/2 in. Canopy Plate Rail Lighting in White

WAC Lighting

4-1/2 in. Canopy Plate Rail Lighting in White

  • Fast #
  • Part #WCPWT
  • Item #2015586
  • Manufacturer Part #CP-WT
3.4 out of 5 Customer Rating
Brand image
WAC Lighting

4-1/2 in. Canopy Plate Rail Lighting in White

  • Fast #
  • Part #WCPWT
  • Item #2015586
  • Manufacturer Part #CP-WT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Die cast aluminum construction.
  • Canopy plates can be used with H, J/J2, and L track systems to cover the junction box and leave no visible gaps after the track and power connector are installed.
  • For use with H, J/J2, and L Track systems.
  • Single or two Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with H, J/J2, and L track systems and H, J/J2, and L style fixtures by WAC Lighting. Also compatible with H, J/J2, and L systems and H, J/J2, and L style fixtures from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification
Dimensions & Measurements
Height
19/50 in
Length
4-1/4 in
Width
4-13/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Aluminum
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
No
Product Type
Track Lighting
UL Listed
Yes
UPC
790576000879