This product requires certification to purchase.

8 ft. 1920W H Track in Brushed Nickel

WAC Lighting

8 ft. 1920W H Track in Brushed Nickel

  • Fast #
  • Part #WHT8BN
  • Item #3531352
  • Manufacturer Part #HT8-BN
4.9 out of 5 Customer Rating
Brand image
WAC Lighting

8 ft. 1920W H Track in Brushed Nickel

  • Fast #
  • Part #WHT8BN
  • Item #3531352
  • Manufacturer Part #HT8-BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Die cast aluminum construction. Two end caps and mounting hardware included.
  • May be field cut and can easily installed on a variety of surfaces. Available in 2Ft, 4Ft, 6Ft, and 8Ft sizes.
  • Power connectors, accessories, suspension options available separately. Compliance to California Title 24 or ASHRAE 90.1 requirements with WAC Track Current Limiters.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification
Dimensions & Measurements
Height
11/16 in
Length
8 ft
Width
1-3/8 in
Characteristics & Features
Brand Model Compatibility
H TRACK 120V Single Circuit Track System
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Lighting Style
Contemporary
Material
Aluminum, Copper
Electrical & Operational Information
AMP
20
Volts
120V
Watts
1920 W
Warranty & Product Information
ETL Listed
No
Product Type
H Track
UL Listed
Yes
UPC
790576124513