This product requires certification to purchase.

12 in. 8W 1-Light LED Under Cabinet Lighting in White

WAC Lighting

Duo 12 in. 8W 1-Light LED Under Cabinet Lighting in White

  • Fast #
  • Part #WBAACLED122730WT
  • Item #7643398
  • Manufacturer Part #BA-ACLED12-27/30WT
4.7 out of 5 Customer Rating
Brand image
WAC Lighting

Duo 12 in. 8W 1-Light LED Under Cabinet Lighting in White

  • Fast #
  • Part #WBAACLED122730WT
  • Item #7643398
  • Manufacturer Part #BA-ACLED12-27/30WT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
12 in
Characteristics & Features
Collection
Duo
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Material
Extruded Aluminum, Plastic
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Lumens
475
Lumens per Watt
59
Number Of Hours
54000 hr
Volts
120V
Watts
8 W
Warranty & Product Information
ADA Compliant
No
Application
Indoor
CEC Compliant
For Sale in CA
ETL Listed
Yes
UL Listed
No
UPC
790576452418