This product requires certification to purchase.

FQ 2 in. 3000K Round LED Downlight Trim in White

WAC Lighting

FQ 2 in. 3000K Round LED Downlight Trim in White

  • Fast #
  • Part #WR4FRDT930WT
  • Item #10101462
  • Manufacturer Part #R4FRDT-930-WT
4 out of 5 Customer Rating
Brand image
WAC Lighting

FQ 2 in. 3000K Round LED Downlight Trim in White

  • Fast #
  • Part #WR4FRDT930WT
  • Item #10101462
  • Manufacturer Part #R4FRDT-930-WT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Construction durable die-cast aluminum trim with aluminum heat sink
  • Operating temp of -4 to 104 Deg F
  • Two piece die-cast construction
  • Light engine mounted on trim with springs for easy replacement
  • 30° shielding angle design for great visual comfort
  • Field changeable beam angle with reflectors provided
  • Accepts one lens or glare control accessory
  • Refer to specification sheet for Lumens and CBCP data
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Beam Spread
50°
Depth
5-1/2 in
Height
5-3/8 in
Length
5-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Electrical & Operational Information
Lumens
2545
Number Of Hours
50000 hr
Volts
120/277V
Warranty & Product Information
Energy Star Compliant
Yes
ETL Listed
Yes
Type
WR4FRDT930WT
UPC
790576886800