This product requires certification to purchase.

4 x 5 in. 15W LED Recessed Housing & Trim in White

WAC Lighting

FQ Series 4 x 5 in. 15W LED Recessed Housing & Trim in White

  • Fast #
  • Part #WR2FRDT930WT
  • Item #10098563
  • Manufacturer Part #R2FRDT-930-WT
5 out of 5 Customer Rating
Brand image
WAC Lighting

FQ Series 4 x 5 in. 15W LED Recessed Housing & Trim in White

  • Fast #
  • Part #WR2FRDT930WT
  • Item #10098563
  • Manufacturer Part #R2FRDT-930-WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Delivered lumens: Up to 2085 lm
  • CBCP: 5725
  • 2700K/3000K/3500K/4000K/5000K
  • CRI: 90
  • Power: 15W, 21W, 25W
  • Rated life: 50000 hours
  • Construction: Durable die-cast aluminum trim with aluminum heat sink
  • Operating Temp: -4° F to 104° F (-20° C to 40° C)
  • Two-piece die-cast construction
  • Light engine mounted on trim with springs for easy replacement
  • Requires Certification
Dimensions & Measurements
Beam Spread
20°, 40°, 55°
Diameter
4 in
Height
5 in
Length
4 in
Width
4 in
Characteristics & Features
Collection
FQ Series
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
2045
Number Of Hours
50000 hr
Volts
120/277V
Watts
15 W
Warranty & Product Information
ETL Listed
Yes
UPC
790576884608