This product requires certification to purchase.

60W Integrated LED Under Cabinet/Task Lighting in White

WAC Lighting

Gemini 60W Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #WT24GE31530WT
  • Item #9864432
  • Manufacturer Part #T24-GE3-15-30WT
3.3 out of 5 Customer Rating
Brand image
WAC Lighting

Gemini 60W Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #WT24GE31530WT
  • Item #9864432
  • Manufacturer Part #T24-GE3-15-30WT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Damp location listed
  • Title 24 compliant
  • UL/cUL listed
  • Available in convenient spools up to 100 ft
  • Cut and securely reconnect with ease
  • May be cut every 2 inches
  • Good color rendering
  • Suitable for installation in a clothes closet
  • 50,000 hour rated life
  • 5 year product warranty
  • Requires Certification
Dimensions & Measurements
Height
3/16 in
Length
180 in
Weight
0.16 lb
Width
19/100 in
Characteristics & Features
Collection
Gemini
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Material
Aluminum
Electrical & Operational Information
Lumens
300
Volts
24V
Watts
60 W
Warranty & Product Information
UL Listed
Suitable for Damp Locations/Suitable for Dry Locations
UPC
790576955414