This product requires certification to purchase.

H Track 2ft in Black

WAC Lighting

H Track 2ft in Black

  • Fast #
  • Part #WHT2BK
  • Item #2014848
  • Manufacturer Part #HT2-BK
3.4 out of 5 Customer Rating
Brand image
WAC Lighting

H Track 2ft in Black

  • Fast #
  • Part #WHT2BK
  • Item #2014848
  • Manufacturer Part #HT2-BK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Die cast aluminum construction. Two end caps and mounting hardware included.
  • May be field cut and can easily installed on a variety of surfaces. Available in 2Ft, 4Ft, 6Ft, and 8Ft sizes.
  • Power connectors, accessories, suspension options available separately. Compliance to California Title 24 or ASHRAE 90.1 requirements with WAC Track Current Limiters.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification
Dimensions & Measurements
Height
33/50 in
Length
1-19/50 in
Width
4-13/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Lighting Style
Contemporary
Material
Aluminum
Electrical & Operational Information
Volts
120V
Watts
22 W
Warranty & Product Information
ETL Listed
No
Type
WHT2BK
UL Listed
Yes
UPC
790576005157