This product requires certification to purchase.

4-1/4 in. Canopy Track Connector Ceiling Light in White

WAC Lighting

H Track 4-1/4 in. Canopy Track Connector Ceiling Light in White

  • Fast #
  • Part #WHFCWT
  • Item #2014512
  • Manufacturer Part #HFC-WT
3.2 out of 5 Customer Rating
Brand image
WAC Lighting

H Track 4-1/4 in. Canopy Track Connector Ceiling Light in White

  • Fast #
  • Part #WHFCWT
  • Item #2014512
  • Manufacturer Part #HFC-WT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Insulated plastic construction
  • Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box
  • For use with H track systems
  • Single circuit 120V track, power per circuit: 120V, 1920W max per circuit, operating current: Rated 20A max
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers
  • Standards: UL & cUL listed for dry locations
  • Connects to octagon box. Allows track to be powered anywhere along the length of the track
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
1-1/2 in
Length
4-1/4 in
Width
4-1/2 in
Characteristics & Features
Collection
H Track
Color Finish Category
Whites
Color Finish Name
White
Material
Aluminum, Plastic
Material Type
Polycarbonate
Electrical & Operational Information
Volts
120VAC
Warranty & Product Information
ETL Listed
No
Product Type
Floating Canopy Connector
UL Listed
Suitable for Dry Locations
UPC
790576002149