This product requires certification to purchase.

H Track Floating Canopy in White

WAC Lighting

H Track Floating Canopy in White

  • Fast #
  • Part #WHR834WTWT
  • Item #2014765
  • Manufacturer Part #HR-834-WT/WT
4.2 out of 5 Customer Rating
Brand image
WAC Lighting

H Track Floating Canopy in White

  • Fast #
  • Part #WHR834WTWT
  • Item #2014765
  • Manufacturer Part #HR-834-WT/WT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lamping: MR16 LED or halogen lamp 50W max, housing and lamp are sold separately.
  • Simple to install, compatible with any WAC HR-800 low voltage housing.
  • Includes retention clips to secure firmly into housing.
  • Construction: Durable Die-cast aluminum construction.
  • Step baffle maximizes surface area and reduces glare.
  • Standards: UL & cUL Damp Location Listed.
  • Requires Certification
Dimensions & Measurements
Diameter
3-29/50 in
Height
2-1/2 in
Width
3-29/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Light Bulb Type
LED
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
50 W
Warranty & Product Information
ETL Listed
No
Type
Recessed Downlights
UL Listed
Yes
UPC
790576029658