This product requires certification to purchase.

Horizontal LED Scoop Step & Wall Light, 120V 3000K in Black

WAC Lighting

Horizontal LED Scoop Step & Wall Light, 120V 3000K in Black

  • Fast #
  • Part #WWLLED110CBK
  • Item #7772854
  • Manufacturer Part #WL-LED110-C-BK
4.7 out of 5 Customer Rating
Brand image
WAC Lighting

Horizontal LED Scoop Step & Wall Light, 120V 3000K in Black

  • Fast #
  • Part #WWLLED110CBK
  • Item #7772854
  • Manufacturer Part #WL-LED110-C-BK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments. Magnetic faceplate installation with tamper proof non-visible hardware.
  • Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 Compliant in 120V.
  • Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed Nickel finishes are only for interior use.
  • Smooth and continuous ELV dimming to 10% with an Electronic Low Voltage dimmer.
  • Replaceable LED Module available in multiple color options (Blue, Red, Amber), Power Consumption: 3.5W, CRI: 90, 50,000 hours rated life.
  • Standards: ETL &c ETL Listed. Fits into 2" x 4" J-Box with minimum inside dimensions of 3"L x 2"W x 2"D.
  • Requires Certification
Dimensions & Measurements
Height
3-13/100 in
Length
1-3/4 in
Width
4-13/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
68
Lumens per Watt
19
Number Of Hours
50000 hr
Volts
120V
Watts
22 W
Warranty & Product Information
ETL Listed
Yes
Type
WWLLED110CBK
UL Listed
No
UPC
790576458359