This product requires certification to purchase.

3000K LED Accent Light with Adjustable Beam in Bronze

WAC Lighting

Hornet 3000K LED Accent Light with Adjustable Beam in Bronze

  • Fast #
  • Part #W561130BBR
  • Item #11673026
  • Manufacturer Part #5611-30BBR
5 out of 5 Customer Rating
Brand image
WAC Lighting

Hornet 3000K LED Accent Light with Adjustable Beam in Bronze

  • Fast #
  • Part #W561130BBR
  • Item #11673026
  • Manufacturer Part #5611-30BBR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Function meets durability with the WAC Landscape Lighting LED Hornet accent light. A simple twist of the fixture at indexed intervals (20, 35, 50, 70 degree indexes) allows continuous beam angle adjustment from flood to spot. One SKU fits most applications, eliminating the need to choose from dozens of light bulbs with varying beam angles when compared with traditional landscape accent lights.
  • Constructed from brass
  • Capable of being dimmed
  • UL certified for installation in wet locations
  • Adjustable Head with 20 to 70° Beam Spread
  • Integrated 11 watt LED lighting
  • Title 24 compliant
  • Covered under 10 year limited and lifetime finish manufacturer warranties
  • Requires Certification
Dimensions & Measurements
Beam Spread
70°, 20°
Depth
5-1/4 in
Height
3-63/100 in
Width
5-1/4 in
Characteristics & Features
Collection
Hornet
Color Finish Category
Bronze Tones
Color Finish Name
Solid Brass, Bronze
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Brass
Number of Lights
1
Electrical & Operational Information
Volts
12V
Watts
11 W
Warranty & Product Information
Product Type
Flood Light
Type
W561130BBR
UL Listed
Yes
UPC
197179036340