6 in. Joiner Cable in White
InvisiLED® 6 in. Joiner Cable in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Connects two sections of InvisiLED 24V Tape Light.
- Can be used to customize your invisibles Tape Light layout.
- Total run length from transformer to end of run cannot exceed 30ft for voltage drop.
- Available in 2, 6 ,12, 36, and 72 inch sizes.
- To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
- Standards: UL & cUL Listed for Damp Locations.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- InvisiLED®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 6
- Material:
- Wire
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576399027
- Volts:
- 24V