This product requires certification to purchase.

InvisiLED Left Side Power Feed in White

WAC Lighting

InvisiLED Left Side Power Feed in White

  • Fast #
  • Part #WHLLEFTWT
  • Item #2016009
  • Manufacturer Part #HL-LEFT-WT
3.5 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED Left Side Power Feed in White

  • Fast #
  • Part #WHLLEFTWT
  • Item #2016009
  • Manufacturer Part #HL-LEFT-WT
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • L-connectors are offered in right and left versions - it is important to select the correct L-connector for track polarity. A great rule of thumb is to walk underneath where the track would be installed. If you have to make a left turn, that's a Left L-connector, if you have to make a right turn, that's a Right L-connector.
  • L-Connectors are used to join two pieces of track together with power continuity to form a 90 Degree angle. L-connectors are power feedable when aligned beneath a junction box.
  • For use with H Track systems.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
4-1/4 in
Width
4-13/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Aluminum
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
No
Type
WHLLEFTWT
UL Listed
Yes
UPC
790576003252