This product requires certification to purchase.

Under Cabinet/Task Lighting in Clear

WAC Lighting

InvisiLED® Under Cabinet/Task Lighting in Clear

  • Fast #
  • Part #WT24BSMMCL
  • Item #9663342
  • Manufacturer Part #T24-BS-MM-CL
4 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED® Under Cabinet/Task Lighting in Clear

  • Fast #
  • Part #WT24BSMMCL
  • Item #9663342
  • Manufacturer Part #T24-BS-MM-CL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Connects between sections
  • 2 pieces per pack
  • 5 year warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
19/50 in
Height
3/8 in
Weight
0.15 lb
Width
9/16 in
Characteristics & Features
Collection
InvisiLED®
Color Finish Category
Clear
Color Finish Name
Clear
Material
Aluminum
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Suitable for Damp Locations
UPC
790576821160