This product requires certification to purchase.

48 in. 22W Track Section Ceiling Light with End Cap in White

WAC Lighting

J Series 48 in. 22W Track Section Ceiling Light with End Cap in White

  • Fast #
  • Part #WJT4WT
  • Item #2016029
  • Manufacturer Part #JT4-WT
5 out of 5 Customer Rating
Brand image
WAC Lighting

J Series 48 in. 22W Track Section Ceiling Light with End Cap in White

  • Fast #
  • Part #WJT4WT
  • Item #2016029
  • Manufacturer Part #JT4-WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Die cast aluminum construction. Two end caps and mounting hardware included.
  • May be field cut and can easily installed on a variety of surfaces. Available in 2Ft, 4Ft, 6Ft, and 8Ft sizes.
  • Power connectors, accessories, suspension options available separately. Compliance to California Title 24 or ASHRAE 90.1 requirements with WAC Track Current Limiters.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with J track systems and J style fixtures by WAC Lighting. Also compatible with J systems and J style fixtures from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
48 in
Width
1-1/2 in
Characteristics & Features
Collection
J Series
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Ceiling Mount
Lighting Style
Contemporary
Material
Aluminum
Electrical & Operational Information
AMP
20
Volts
120V
Watts
22 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Ceiling Light, End Cap
UL Listed
Suitable for Dry Locations
UPC
790576007182