This product requires certification to purchase.

3.9W 1-Light Integrated LED Path/Step Light in White

WAC Lighting

LEDme® 3.9W 1-Light Integrated LED Path/Step Light in White

  • Fast #
  • Part #WWLLED10130WT
  • Item #7981462
  • Manufacturer Part #WL-LED101-30-WT
4.4 out of 5 Customer Rating
Brand image
WAC Lighting

LEDme® 3.9W 1-Light Integrated LED Path/Step Light in White

  • Fast #
  • Part #WWLLED10130WT
  • Item #7981462
  • Manufacturer Part #WL-LED101-30-WT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Delivered lumens: 68 lm
  • 2700K, 3000K, amber
  • CRI: 90
  • Power: 3.9 W
  • Input: 120VAC, 50/60 Hz
  • ELV dimming: 100-10%
  • Rated life: 54000 hours
  • Construction: Die-cast corrosion resistant aluminum alloy
  • Prevents microbial growth on the surface of the fixture
  • Low profile, flush to wall aesthetics with no visible hardware
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Height
3 in
Width
5 in
Characteristics & Features
Collection
LEDme®
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Number Of Hours
50000 hr
Volts
120V
Watts
3.9 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
790576685816