This product requires certification to purchase.

Extension Joiner Cable for Line Voltage Lighting

WAC Lighting

Line Voltage Puck Light Extension Joiner Cable for Line Voltage Lighting

  • Fast #
  • Part #WHRIC24WT
  • Item #9864391
  • Manufacturer Part #HR-IC24-WT
4.7 out of 5 Customer Rating
Brand image
WAC Lighting

Line Voltage Puck Light Extension Joiner Cable for Line Voltage Lighting

  • Fast #
  • Part #WHRIC24WT
  • Item #9864391
  • Manufacturer Part #HR-IC24-WT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extends connection distance between puck light installations
  • Requires Certification
Dimensions & Measurements
Length
24 in
Weight
0.08 lb
Characteristics & Features
Collection
Line Voltage Puck Light
Color Finish Category
Whites
Color Finish Name
White
Material
Aluminum
Warranty & Product Information
ETL Listed
Yes
Type
WHRIC24WT
UPC
790576787138