This product requires certification to purchase.

Remote Power Supply 24VDC 96W in Black Textured

WAC Lighting

Remote Power Supply 24VDC 96W in Black Textured

  • Fast #
  • Part #WPS24DCU96RBT
  • Item #10808423
  • Manufacturer Part #PS-24DC-U96R-BT
5 out of 5 Customer Rating
Brand image
WAC Lighting

Remote Power Supply 24VDC 96W in Black Textured

  • Fast #
  • Part #WPS24DCU96RBT
  • Item #10808423
  • Manufacturer Part #PS-24DC-U96R-BT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Input voltage 100-277V AC, 50/60 Hz
  • ELV dimming 100% - 5%
  • TRIAC dimming 100% - 5%
  • Rated life of 50000 h
  • Short circuit, over current, over voltage, over temperature protection
  • Dimming with TRAIC/ELV dimmers
  • UL class 2 output
  • High power factor greater than 0.9 and THD less than 20%
  • Class 2 output
  • FCC part 15 class B compliant
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/16 in
Height
1-1/4 in
Width
8-13/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Electrical & Operational Information
Volts
100/277V
Watts
96 W
Warranty & Product Information
Product Type
Power Supply
Type
WPS24DCU96RBT
UL Listed
Yes