This product requires certification to purchase.

20W 3500K LED Track Head in White

WAC Lighting

Silo 20W 3500K LED Track Head in White

  • Fast #
  • Part #WH2020935WT
  • Item #8002450
  • Manufacturer Part #H-2020-935-WT
4.6 out of 5 Customer Rating
Brand image
WAC Lighting

Silo 20W 3500K LED Track Head in White

  • Fast #
  • Part #WH2020935WT
  • Item #8002450
  • Manufacturer Part #H-2020-935-WT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Characteristics & Features
Collection
Silo
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
Yes
Light Bulb Type
Integrated LED
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
Yes
Type
WH2020935WT
UPC
790576625188