This product requires certification to purchase.

X10 LED H-Track Head in Brushed Nickel

WAC Lighting

Silo X10 LED H-Track Head in Brushed Nickel

  • Fast #
  • Part #WH2010930BN
  • Item #7770210
  • Manufacturer Part #H-2010-930-BN
3.1 out of 5 Customer Rating
Brand image
WAC Lighting

Silo X10 LED H-Track Head in Brushed Nickel

  • Fast #
  • Part #WH2010930BN
  • Item #7770210
  • Manufacturer Part #H-2010-930-BN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Die-cast aluminum construction in a simple form and clean design. Economical performance luminaire with integral LED and driver. Accommodates 1 lens or glare control accessory.
  • For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Track head comes equipped with a 35 degree flood beam reflector and an optional interchangeable 25 degree spot reflector.
  • Smooth and continuous dimming to 10% with an Electronic Low Voltage Dimmer.
  • Title 24 Compliant. LED Power: 10W, Comparable: 65W MR16.
  • High Powered LED module (No Lamp Required): Color Temp: 3000K CRI: 90, Rated Hours: 50,000 up to 790Lm.
  • Standards: ETL & cETL Listed for Dry Locations.
  • Requires Certification
Dimensions & Measurements
Beam Spread
35°
Diameter
2 in
Height
7-9/50 in
Length
5 in
Width
4-13/100 in
Characteristics & Features
Collection
Silo
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
1053
Lumens per Watt
105
Number Of Hours
60000 hr
Volts
120V
Watts
10 W
Warranty & Product Information
ETL Listed
Yes
Type
WH2010930BN
UL Listed
No
UPC
790576429793