This product requires certification to purchase.

Track Kit Linear 30W in Brushed Nickel

WAC Lighting

Solo Track Kit Linear 30W in Brushed Nickel

  • Fast #
  • Part #WTK18050430BN
  • Item #8003299
  • Manufacturer Part #TK-180504-30-BN
4.8 out of 5 Customer Rating
Brand image
WAC Lighting

Solo Track Kit Linear 30W in Brushed Nickel

  • Fast #
  • Part #WTK18050430BN
  • Item #8003299
  • Manufacturer Part #TK-180504-30-BN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Multiple LED array for uniform illumination.
  • Driver is concealed within canopy for easy installation over any size junction box.
  • Smooth and continuous dimming with an electronic low voltage (ELV) or TRIAC dimmer.
  • Standards: ETL & cETL listed for Damp Locations.
  • Mounting: Ceiling
  • Hardwired
  • Dimmable Details: ELV, TRIAC
  • Requires Certification
Dimensions & Measurements
Beam Spread
40°
Depth
5 in
Height
6-89/100 in
Width
36 in
Characteristics & Features
Collection
Solo
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Material
Aluminum
Number of Lights
4
Electrical & Operational Information
Lumens
3200
Volts
120V
Watts
32 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Accent Light
Type
WTK18050430BN
UL Listed
Yes
UPC
790576686257