This product requires certification to purchase.

22W 1-Light LED Step and Wall Light in Black

WAC Lighting

Tyler 22W 1-Light LED Step and Wall Light in Black

  • Fast #
  • Part #WWLLED140CBK
  • Item #7773732
  • Manufacturer Part #WL-LED140-C-BK
3.3 out of 5 Customer Rating
Brand image
WAC Lighting

Tyler 22W 1-Light LED Step and Wall Light in Black

  • Fast #
  • Part #WWLLED140CBK
  • Item #7773732
  • Manufacturer Part #WL-LED140-C-BK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Die-cast aluminum construction in multiple finishes. Marine grade rated stainless steel (SS finish lifetime warranty) is recommended for coastal environments. Magnetic faceplate installation with tamper proof non-visible hardware.
  • Available in 120V, or 277. Direct wiring for 120V or 277V, no driver necessary. CEC Title 24 Compliant in 120V.
  • Wet location rated to IP66 standards for indoor and outdoor installations, No UV or heat radiation. Brushed Nickel finishes are only for interior use.
  • Smooth and continuous ELV dimming to 10% with an Electronic Low Voltage dimmer.
  • Replaceable LED Module available in multiple color options (Blue, Red, Amber), Power Consumption: 3.5W, CRI: 90, 50,000 hours rated life.
  • Standards: ETL &c ETL Listed. Fits into 2" x 4" J-Box with minimum inside dimensions of 3"L x 2"W x 2"D.
  • Requires Certification
Dimensions & Measurements
Depth
1-7/8 in
Height
1-22/25 in
Length
5 in
Width
3-13/100 in
Characteristics & Features
Collection
Tyler
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Light Bulb Type
Integrated LED
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number of Lights
1
Electrical & Operational Information
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
22 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
790576458717