This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Wade

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #W3503NH
  • Item #1881112
  • Manufacturer Part #WP3500-3NH
4.9 out of 5 Customer Rating
Brand image
Wade

3 in. Cast Iron Roof Drain

  • Fast #
  • Part #W3503NH
  • Item #1881112
  • Manufacturer Part #WP3500-3NH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No-hub outlet, drain body only
  • Replacement for Wade 3500 series roof drains
  • Requires Certification

Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
UPC:
670610219439