This product requires certification to purchase.

Splicing Connector 5-Conductor with Operating Levers 24-12 Awg Transparent Housing - Box of 25

Wago

LEVER-NUTS Splicing Connector 5-Conductor with Operating Levers 24-12 Awg Transparent Housing - Box of 25

  • Fast #
  • Part #W60267607
  • Item #14355330
  • Manufacturer Part #60267607
3.9 out of 5 Customer Rating
Brand image
Wago

LEVER-NUTS Splicing Connector 5-Conductor with Operating Levers 24-12 Awg Transparent Housing - Box of 25

  • Fast #
  • Part #W60267607
  • Item #14355330
  • Manufacturer Part #60267607
3.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • COMPACT splicing connector
  • 5-conductor with operating levers
  • Requires Certification
Dimensions & Measurements
Length
73/100 in
Characteristics & Features
Collection
LEVER-NUTS
Color Finish Name
Orange, Clear
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Product Type
Lever Nuts