This product requires certification to purchase.

1/4 in. Rubber Washer in Black

Wal-Rich

1/4 in. Rubber Washer in Black

  • Fast #
  • Part #W2702008
  • Item #7341468
  • Manufacturer Part #2702008
4 out of 5 Customer Rating
Brand image
Wal-Rich

1/4 in. Rubber Washer in Black

  • Fast #
  • Part #W2702008
  • Item #7341468
  • Manufacturer Part #2702008
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Faucet Part Type
Nuts, Washers, Gaskets
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
730284062660