This product requires certification to purchase.

1/8 in. Coin/Key Air Valve

Wal-Rich

1/8 in. Coin/Key Air Valve

  • Fast #
  • Part #W1701208
  • Item #954521
  • Manufacturer Part #1701208
5 out of 5 Customer Rating
Brand image
Wal-Rich

1/8 in. Coin/Key Air Valve

  • Fast #
  • Part #W1701208
  • Item #954521
  • Manufacturer Part #1701208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Weight
0.01 oz
Characteristics & Features
Material
Nickel Plated
Tool Type
Air Valve Key
Warranty & Product Information
Product Type
Air Valve Keys
UPC
730284034742