This product requires certification to purchase.

1-1/2 in. Cast Iron Clamp Check Valve

Wal-Rich

1-1/2 in. Cast Iron Clamp Check Valve

  • Fast #
  • Part #W0414204
  • Item #7810102
  • Manufacturer Part #0414204
4.6 out of 5 Customer Rating
Brand image
Wal-Rich

1-1/2 in. Cast Iron Clamp Check Valve

  • Fast #
  • Part #W0414204
  • Item #7810102
  • Manufacturer Part #0414204
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Valve Size
1-1/2 in
Characteristics & Features
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Type
Check Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Sewage
UL Listed
No
UPC
730284010005