This product requires certification to purchase.

2 in. IPS SDR 11 MDPE Gas Meter Riser

Wal-Rich

2 in. IPS SDR 11 MDPE Gas Meter Riser

  • Fast #
  • Part #WAL2888010
  • Item #7173404
  • Manufacturer Part #2888010
5 out of 5 Customer Rating
Brand image
Wal-Rich

2 in. IPS SDR 11 MDPE Gas Meter Riser

  • Fast #
  • Part #WAL2888010
  • Item #7173404
  • Manufacturer Part #2888010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Height
36 in
Length
34 in
Pressure - Maximum
125 psi
Weight
22 lb
Characteristics & Features
Coating
Epoxy
Color Finish Name
Yellow
Material
Plastic
Warranty & Product Information
ASME
ASME B31.8 1995
IAPMO Listed
Yes
UPC
730284143949