This product requires certification to purchase.

2 in. Steel Floor And Ceiling Plate (Less Spring) in Chrome Plated

Wal-Rich

2 in. Steel Floor And Ceiling Plate (Less Spring) in Chrome Plated

  • Fast #
  • Part #W1728012
  • Item #7342824
  • Manufacturer Part #1728012
3.7 out of 5 Customer Rating
Brand image
Wal-Rich

2 in. Steel Floor And Ceiling Plate (Less Spring) in Chrome Plated

  • Fast #
  • Part #W1728012
  • Item #7342824
  • Manufacturer Part #1728012
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
FM Approved:
No
Fits Pipe Size:
2 in
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
UL Listed:
No
UPC:
730284038689