This product requires certification to purchase.

3/4 in. IPS 125 psi SDR 11 Flexible Gas Pipe Tee

Wal-Rich

3/4 in. IPS 125 psi SDR 11 Flexible Gas Pipe Tee

  • Fast #
  • Part #W2883002
  • Item #7172761
  • Manufacturer Part #2883002
4.8 out of 5 Customer Rating
Brand image
Wal-Rich

3/4 in. IPS 125 psi SDR 11 Flexible Gas Pipe Tee

  • Fast #
  • Part #W2883002
  • Item #7172761
  • Manufacturer Part #2883002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connection 3
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Warranty & Product Information
IAPMO Listed
Yes
UPC
730284143369