This product requires certification to purchase.

3/4 in. x 150 ft. IPS SDR 11 Plastic Flexible Gas Pipe

Wal-Rich

3/4 in. x 150 ft. IPS SDR 11 Plastic Flexible Gas Pipe

  • Fast #
  • Part #W2880012
  • Item #7172753
  • Manufacturer Part #2880012
5 out of 5 Customer Rating
Brand image
Wal-Rich

3/4 in. x 150 ft. IPS SDR 11 Plastic Flexible Gas Pipe

  • Fast #
  • Part #W2880012
  • Item #7172753
  • Manufacturer Part #2880012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • For several years, the gas utility and distribution market has used plastic gas pipe for its ease-of-use, corrosion resistance, and cost effectiveness
  • NFPA 54 provides for the use of plastic piping within it’s code for outdoor, underground use only at a minimum burial depth of 18 in., using yellow 14g tracer wire for location purposes
  • Requires Certification

Documents

Dimensions & Measurements
Length
150 ft
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
3/4 in
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM D-2513
FM Approved
No
IAPMO Listed
No
UL Listed
No
UPC
730284148142