This product requires certification to purchase.

3/4 x 3/4 in. MHT Brass Nipple

Wal-Rich

3/4 x 3/4 in. MHT Brass Nipple

  • Fast #
  • Part #W4610006
  • Item #7376001
  • Manufacturer Part #4610006
3.1 out of 5 Customer Rating
Brand image
Wal-Rich

3/4 x 3/4 in. MHT Brass Nipple

  • Fast #
  • Part #W4610006
  • Item #7376001
  • Manufacturer Part #4610006
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MGHT
End Connection 2
MGHT
End Connections
MGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3/4 in
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Brass
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
730284180586