This product requires certification to purchase.

3/4 x 50 in. IPS SDR 11 Polyethylene Flexible Gas Pipe

Wal-Rich

3/4 x 50 in. IPS SDR 11 Polyethylene Flexible Gas Pipe

  • Fast #
  • Part #W2880011
  • Item #7172759
  • Manufacturer Part #2880011
5 out of 5 Customer Rating
Brand image
Wal-Rich

3/4 x 50 in. IPS SDR 11 Polyethylene Flexible Gas Pipe

  • Fast #
  • Part #W2880011
  • Item #7172759
  • Manufacturer Part #2880011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
50 ft
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
Polyethylene
Schedule Class
SDR 11
Warranty & Product Information
Application
Gas
ASTM
ASTM D-2513
UL Listed
No
UPC
730284163985