This product requires certification to purchase.

3/8 in. Toe-Tap Stopper in Chrome

Wal-Rich

3/8 in. Toe-Tap Stopper in Chrome

  • Fast #
  • Part #W1407612
  • Item #10040708
  • Manufacturer Part #1407612
5 out of 5 Customer Rating
Brand image
Wal-Rich

3/8 in. Toe-Tap Stopper in Chrome

  • Fast #
  • Part #W1407612
  • Item #10040708
  • Manufacturer Part #1407612
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass Construction
  • Chrome-Plated
  • Fits Gerber Bath Shoes (Course Thread)
  • Imported
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Warranty & Product Information
Product Type
Cartridge
Type
W1407612
UPC
730284141020