3-1/4 x 1/2 in. 55 psi NPT Straight Tridicator Gauge
3-1/4 x 1/2 in. 55 psi NPT Straight Tridicator Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accuracy: 3 percent of Span
Documents
Specifications
- Application:
- Hot Water Boilers
- Color Finish Name:
- Black
- Diameter:
- 3-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Bottom Mount
- Material:
- Steel, Glass, Brass
- Pressure - High:
- 55
- Pressure - Low:
- 0
- Temperature Range:
- 70 to 250 Deg F
- UPC:
- 730284100621
- Weight:
- 0.69 lb