Brass Coupling Ballcock Nut
Brass Coupling Ballcock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Material:
- Brass
- Product Type:
- Nut
- UL Listed:
- No
- UPC:
- 730284018209