This product requires certification to purchase.

1 in. IPS Straight SDR 11 Tee

Wal-Rich

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Tee

  • Fast #
  • Part #W2883004
  • Item #7172765
  • Manufacturer Part #2883004
5 out of 5 Customer Rating
Brand image
Wal-Rich

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Tee

  • Fast #
  • Part #W2883004
  • Item #7172765
  • Manufacturer Part #2883004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connection 3
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Collection
Con-Stab ID Seal®
Fitting Type
Straight
Warranty & Product Information
UPC
730284143383