This product requires certification to purchase.

2 in. IPS Straight SDR 11 Plastic Anodeless Gas Meter Riser

Wal-Rich

Con-Stab ID Seal® 2 in. IPS Straight SDR 11 Plastic Anodeless Gas Meter Riser

  • Fast #
  • Part #WAL2886020
  • Item #7173423
  • Manufacturer Part #2886020
3.4 out of 5 Customer Rating
Brand image
Wal-Rich

Con-Stab ID Seal® 2 in. IPS Straight SDR 11 Plastic Anodeless Gas Meter Riser

  • Fast #
  • Part #WAL2886020
  • Item #7173423
  • Manufacturer Part #2886020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
Con-Stab ID Seal®
Fitting Type
Straight, Short Radius
Material
Plastic
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM D-2513
UPC
730284143765