This product requires certification to purchase.

DRESSER 1 GALV #65 COUP LONG

Wal-Rich

Dresser DRESSER 1 GALV #65 COUP LONG

  • Fast #
  • Part #W2804006
  • Item #10751550
  • Manufacturer Part #2804006
3.9 out of 5 Customer Rating
Brand image
Wal-Rich

Dresser DRESSER 1 GALV #65 COUP LONG

  • Fast #
  • Part #W2804006
  • Item #10751550
  • Manufacturer Part #2804006
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Style 65 compression fittings employ the same time-proven sealing principle that was developed by Dresser in 1891
  • The resilient gasket sealing principle provides permanent flexibility while absorbing expansion, contraction, vibration, stresses and deflection movement
  • Threaded pipes rob a pipe end of 40% of its strength, with Dresser style 65 compression fittings you can use plain end pipe and maintain uniform wall thickness throughout every joint in your piping system
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
4 in
Pressure - Maximum
150 psi
Characteristics & Features
Collection
Dresser
Fitting Type
Coupling
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
150
Temperature Range
Up to 150 Deg F
Warranty & Product Information
Type
W2804006
UPC
730284066200