This product requires certification to purchase.

2-1/2 in. IPS Dresser Malleable Coupling

Wal-Rich

Dresser™ Style 38 2-1/2 in. IPS Dresser Malleable Coupling

  • Fast #
  • Part #W2801500
  • Item #5061250
  • Manufacturer Part #2801500
4.6 out of 5 Customer Rating
Brand image
Wal-Rich

Dresser™ Style 38 2-1/2 in. IPS Dresser Malleable Coupling

  • Fast #
  • Part #W2801500
  • Item #5061250
  • Manufacturer Part #2801500
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 5" overall length
  • Carded glass hi-temp gaskets
  • Carbon steel
  • Red shop coat
  • 50 PSI max
  • 1200° F max temp
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Length
5 in
Characteristics & Features
Clean Bagged
No
Coating
Fusion Bonded Epoxy, Red, Shop Coated
Collection
Dresser™ Style 38
Fitting Type
Coupling, Straight
Material
Carbon Steel, Ductile Iron
Electrical & Operational Information
Maximum Temperature
1200
Warranty & Product Information
ANSI
ANSI A21.11
ASME
ASME SA-36, ASME SA-675 Grade 60
ASTM
ASTM A-513, ASTM A-635
AWWA
AWWA C-111
UPC
730284065920